Shelf Divider 24"W x 8"H, SS
Mfr # DD24FS
Zoro # G3728055
product price: $69.65
/eaKey Features
Material
Stainless Steel
Overall Height
8 in
Overall Depth
2 1/8 in
Overall Width
24 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD24FS
Zoro #
G3728055
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
8 in
Overall Depth
2 1/8 in
Overall Width
24 in
Width
24"
Depth
1/2"
Height
8"
For Shelf Width
24 in
For Shelf Depth
24 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Standards
NSF
For Use With
Metro Super Erecta Solid Shelving
Item
Shelf Divider
Includes
(1) Shelf Divider
Description
Shelf Divider, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Includes (1) Shelf Divider, Overall Depth 2 1/8 in, Overall Height 8 in, Overall Width 24 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.