Zoro Homepage

Shelf Divider, 8 H x 1 in. W, PK6

  • Mfr # MUD24-8

  • Zoro # G1318545


product price: $114.99
/pk 6, $19.17/ea
Free Shipping & Returns

Key Features

Material
Polymer
Overall Height
8 in
Overall Depth
24 in
Color
Taupe
Standards
NSF, ISO 9001-9002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MUD24-8
Zoro #
G1318545
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Overall Depth
24 in
Overall Width
24 in
Depth
1"
Height
8"
Width
24"

Details

Material
Polymer
Color
Taupe
Standards
NSF, ISO 9001-9002
For Use With
Metro Shelving
Item
Divider
Includes
(6) Metro Universal Shelf Dividers
Divider Direction
Front to Back
Total Number of Dividers/Ledges
6

Description

Divider, Polymer, Taupe, Front to Back, Overall Height 8 in, Overall Width 24 in, Total Number of Dividers/Ledges 6, Includes (6) Metro Universal Shelf Dividers, Package Quantity 6

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.