Shelf Divider 8"H x 24"W, 6PK
Mfr # DD24C
Zoro # G0838747
product price: $85.85
/pk 6, $14.31/ea
Free Shipping & Returns
Key Features
Material
Steel
Overall Height
8 in
Overall Depth
2 in
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD24C
Zoro #
G0838747
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
8 in
Overall Depth
2 in
Overall Width
24 in
Height
8"
Width
1"
Depth
24"
For Shelf Width
24 in
For Shelf Depth
24 in
Details
Material
Steel
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Wire Shelving
Item
Shelf Divider
Includes
(6) Shelf Dividers
Description
Shelf Divider, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 24 in, For Shelf Width 24 in, Includes (6) Shelf Dividers, Overall Depth 2 in, Overall Height 8 in, Overall Width 24 in, ISO 9001-9002, NSF Standards, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.