Zoro Homepage

Shelf Divider 8"H x 30"W

  • Mfr # DD30S

  • Zoro # G2311961


product price: $81.25
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Overall Height
8 in
Overall Depth
2 in
Overall Width
30 in
Finish
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD30S
Zoro #
G2311961
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 in
Overall Depth
2 in
Overall Width
30 in
Height
8"
Width
1"
Depth
30"
For Shelf Depth
30 in

Details

Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Standards
NSF
For Use With
Metro Super Erecta Wire Shelving
Item
Shelf Divider
Includes
(1) Shelf Divider

Description

Shelf Divider, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 30 in, Includes (1) Shelf Divider, Overall Depth 2 in, Overall Height 8 in, Overall Width 30 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.