Shelf Divider 8"H x 36"W
Mfr # DD36S
Zoro # G2311955
product price: $96.55
/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
8 in
Overall Depth
2 in
Overall Width
36 in
Finish
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DD36S
Zoro #
G2311955
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
8 in
Overall Depth
2 in
Overall Width
36 in
Width
1"
Height
8"
Depth
36"
For Shelf Depth
36 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Standards
NSF
For Use With
Metro Super Erecta Wire Shelving
Item
Shelf Divider
Includes
(1) Shelf Divider
Description
Shelf Divider, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 36 in, Includes (1) Shelf Divider, Overall Depth 2 in, Overall Height 8 in, Overall Width 36 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.