Zoro Homepage

Shelf Divider, Chrome, 30 In, Ea

  • Mfr # DD30C

  • Zoro # G0684026


product price: $30.59
/ea

Key Features

Material
Steel
Overall Height
8 1/2 in
Overall Depth
2 in
Overall Width
29 1/2 in
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DD30C
Zoro #
G0684026
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
8 1/2 in
Overall Depth
2 in
Overall Width
29 1/2 in
For Shelf Depth
30 in

Details

Material
Steel
Finish
Chrome
Color
Silver
Item
Shelf Divider,Chrome,30 In,Ea

Description

Shelf Divider,Chrome,30 In,Ea, Color Silver, Chrome Finish, Material Steel, For Shelf Depth 30 in, Overall Depth 2 in, Overall Height 8 1/2 in, Overall Width 29 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.