Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf, Grid , 24X36, New Max Q

  • Mfr # MQ2436G

  • Zoro # G202228094


product price: $189.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ2436G
Zoro #
G202228094
UPC #
-
Country of Origin
United States

Description

Material: Steel | Polymer Molded ;Length: 24" | 610 Mm ;Width: 36" | 914 Mm ;Capacity: 800 Lbs Maximum Per Shelf ;Coating: Epoxy ;Includes: Frame, Mat And Wedge Connectors ;Type: W/ Built-In Antimicrobial Protection ;Nsf Certified: Y

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.