Zoro Homepage

Shelf Ledge, 1"D x 36"W x 1"H, Silver

  • Mfr # L36N-1S

  • Zoro # G7339753


product price: $34.85
/ea

Key Features

Overall Height
4 in
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Metro Super Erecta Shelving
Depth
1"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36N-1S
Zoro #
G7339753
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
36 in
Overall Width
36 in
Overall Height
4 in
Depth
1"
Width
36"
Height
1"
For Shelf Depth
36 in
For Shelf Width
36 in

Details

Item
Ledge
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Metro Super Erecta Shelving
Standards
NSF
Color
Silver
Includes
(1) Stackable Shelf Ledge

Description

Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (1) Stackable Shelf Ledge, Overall Depth 36 in, Overall Height 4 in, Overall Width 36 in, NSF Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.