Shelf Ledge, 1"D x 54"W x 1"H, Silver
Mfr # L54N-1S
Zoro # G7289423
product price: $47.99
/eaKey Features
Overall Height
4 in
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Metro Super Erecta Shelving
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L54N-1S
Zoro #
G7289423
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Depth
3/4 in
Overall Width
54 in
Overall Height
4 in
Height
1"
Width
54"
Depth
1"
For Shelf Width
54 in
Details
Item
Ledge
Material
Stainless Steel
Finish
Stainless Steel
For Use With
Metro Super Erecta Shelving
Color
Silver
Includes
(1) Stackable Shelf Ledge
Standards
NSF
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 54 in, Includes (1) Stackable Shelf Ledge, Overall Depth 3/4 in, Overall Height 4 in, Overall Width 54 in, NSF Standards
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.