Zoro Homepage

Shelf Marker 6"W x 1-1/4"H, Blue

  • Mfr # CSM6-B

  • Zoro # G3838012


product price: $4.00
/ea
Sold in multiples of 3 for $12.00

Key Features

Material
Plastic
Overall Height
1 1/4 in
Overall Width
6 in
Color
Blue
For Use With
Super Erecta and Super Adjustable Super Erecta Wire Shelving
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSM6-B
Zoro #
G3838012
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1 1/4 in
Overall Width
6 in
Width
6"

Details

Material
Plastic
Color
Blue
For Use With
Super Erecta and Super Adjustable Super Erecta Wire Shelving
Item
Shelf Marker
Includes
(1) Color Shelf Marker
Compatible Brand and Series
Metro Super Adjustable Super Erecta, Metro Super Erecta

Description

Shelf Marker, Overall Height 1 1/4 in, Overall Width 6 in, Plastic, Blue, Metro Super Adjustable Super Erecta, Metro Super Erecta, (1) Color Shelf Marker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.