Shelf, Open Style, 24 in D, 18 in W, 2 3/8 in H, Blue, Taupe

  • Mfr # MX1824G-4

  • Zoro # G8686711


product price: $476.99
/pk 4, $119.25/ea
Free Shipping & Returns

Key Features

Shelving Style
Open
Overall Width
18 in
Overall Depth
24 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MX1824G-4
Zoro #
G8686711
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
18 in
Overall Depth
24 in
Overall Height
2 3/8 in
Depth
18"
Height
1-7/8"
Width
24"

Details

Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Includes
Shelf Wedges
Capacity
800 lb.
Shelf Style
Ventilated
Shelf Capacity
1,000 lb
Adjustment Type
Split Sleeve
For Use With
MetroMax Shelving
Deck Material
Polymer, Stainless Steel
Recommended Environments
Wet; Dry; Harsh
Resistance Properties
Antimicrobial; Corrosion-Resistant

Description

Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 24 in, Overall Height 2 3/8 in, Overall Width 18 in, Shelf Style Ventilated, Shelf Capacity 1,000 lb, Includes Shelf Wedges, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.