Shelf, Open Style, 30 in D, 18 in W, 2 3/8 in H, Blue, Taupe

  • Mfr # MX1830G

  • Zoro # G8686456


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Open
Overall Width
18 in
Overall Depth
30 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX1830G
Zoro #
G8686456
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
18 in
Overall Depth
30 in
Overall Height
2 3/8 in
Depth
18"
Width
30"
Height
1-7/8"

Details

Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
For Use With
MetroMax Shelving
Adjustment Type
Split Sleeve
Shelf Style
Ventilated
Includes
Shelf Wedges
Shelf Capacity
1,000 lb
Capacity
800 lb.
Resistance Properties
Antimicrobial; Corrosion-Resistant
Recommended Environments
Wet; Dry; Harsh
Deck Material
Polymer, Stainless Steel

Description

Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 30 in, Overall Height 2 3/8 in, Overall Width 18 in, Shelf Style Ventilated, Shelf Capacity 1,000 lb, Includes Shelf Wedges, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.