Shelf, Open Style, 30 in D, 24 in W, 2 3/8 in H, Blue, Taupe
Mfr # MX2430G
Zoro # G8686535
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Open
Overall Depth
30 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX2430G
Zoro #
G8686535
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
30 in
Overall Height
2 3/8 in
Height
1-7/8"
Depth
24"
Width
30"
Details
Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Shelf Capacity
1,000 lb
Adjustment Type
Split Sleeve
For Use With
MetroMax Shelving
Shelf Style
Ventilated
Capacity
800 lb.
Includes
Grid Mat
Resistance Properties
Antimicrobial; Corrosion-Resistant
Recommended Environments
Wet; Dry; Harsh
Deck Material
Polymer, Stainless Steel
Description
Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 30 in, Overall Height 2 3/8 in, Overall Width 24 in, Shelf Style Ventilated, Shelf Capacity 1,000 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.