Shelf, Open Style, 42 in D, 18 in W, 2 3/8 in H, Blue, Taupe
Mfr # MX1842G
Zoro # G8686474
product price: $161.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Open
Overall Depth
42 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX1842G
Zoro #
G8686474
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
18 in
Overall Depth
42 in
Overall Height
2 3/8 in
Height
1-7/8"
Width
42"
Depth
18"
Details
Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
For Use With
MetroMax Shelving
Capacity
800 lb.
Shelf Capacity
1,000 lb
Shelf Style
Ventilated
Includes
Grid Mat
Adjustment Type
Split Sleeve
Resistance Properties
Antimicrobial; Corrosion-Resistant
Recommended Environments
Wet; Dry; Harsh
Deck Material
Polymer, Stainless Steel
Description
Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 42 in, Overall Height 2 3/8 in, Overall Width 18 in, Shelf Style Ventilated, Shelf Capacity 1,000 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.