Shelf, Open Style, 72 in D, 24 in W, 2 3/8 in H, Blue, Taupe
Mfr # MX2472G
Zoro # G8686571
product price: $294.99
/ea
Free Shipping & Returns
Key Features
Shelving Style
Open
Overall Depth
72 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX2472G
Zoro #
G8686571
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
72 in
Overall Height
2 3/8 in
Height
1-7/8"
Width
72"
Depth
24"
Details
Item
Shelf
Shelving Style
Open
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Includes
Grid Mat
Shelf Style
Ventilated
Capacity
800 lb.
For Use With
MetroMax Shelving
Adjustment Type
Split Sleeve
Shelf Capacity
750 lb
Resistance Properties
Antimicrobial; Corrosion-Resistant
Deck Material
Polymer, Stainless Steel
Recommended Environments
Wet; Dry; Harsh
Description
Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 72 in, Overall Height 2 3/8 in, Overall Width 24 in, Shelf Style Ventilated, Shelf Capacity 750 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.