Shelf Plastic Industrial Shelving (4), 24 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # Q516G3
Zoro # G400528545
product price:Â $511.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Standards
HACCP, NSF
Shelving Material
Polymer, Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
Q516G3
Zoro #
G400528545
UPC #
041105678695
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
62 in
Details
Item
Shelf Plastic Industrial Shelving (4)
Number of Shelves
4
Color
Blue/Taupe
Standards
HACCP, NSF
Shelving Material
Polymer, Steel
Shelf Style
Ventilated
Finish
Epoxy
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Load Capacity per Shelf
500 lb
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Type
Quick-Adjust
Frame Material
Steel
Adjustability
Adjustable
Resistance Properties
Antimicrobial
Description
Shelf Plastic Industrial Shelving (4), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 24 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Load Capacity per Shelf 500 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.