Shelf Plastic Industrial Shelving (4), 36 in D, 18 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # AQ336G3
Zoro # G100528548
product price:Â $412.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Shelf Style
Ventilated
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
AQ336G3
Zoro #
G100528548
UPC #
041105424711
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Depth
36 in
Overall Height
62 in
Details
Item
Shelf Plastic Industrial Shelving (4)
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Shelf Style
Ventilated
Finish
Epoxy
Standards
HACCP, NSF
Load Capacity per Shelf
500 lb
Adjustability
Adjustable
Assembled
Unassembled
Resistance Properties
Antimicrobial
Mounting Hardware Required
Yes
Shelf Adjustment Type
Quick-Adjust
Whole Unit Load Capacity
2,000 lb
Includes Mounting Hardware
No
Frame Material
Steel
Shelf Adjustment Increments
1 in
Description
Shelf Plastic Industrial Shelving (4), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 36 in, Overall Height 62 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.