Shelf Plastic Industrial Shelving (4), 48 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # MQ-2448G-63-A4
Zoro # G600528536
product price:Â $606.99
/eaKey Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MQ-2448G-63-A4
Zoro #
G600528536
UPC #
041105425251
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Depth
48 in
Overall Height
62 in
Details
Item
Shelf Plastic Industrial Shelving (4)
Number of Shelves
4
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Finish
Epoxy
Shelf Style
Ventilated
Shelf Adjustment Type
Quick-Adjust
Mounting Hardware Required
Yes
Resistance Properties
Antimicrobial
Adjustability
Adjustable
Whole Unit Load Capacity
2,000 lb
Shelf Adjustment Increments
1 in
Assembled
Unassembled
Frame Material
Steel
Includes Mounting Hardware
No
Load Capacity per Shelf
500 lb
Description
Shelf Plastic Industrial Shelving (4), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 48 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.