Shelf Plastic Industrial Shelving (4), 24 in D, 18 in W, 62 in H, 4 Shelves, Blue/Taupe
- Mfr # MQ-1824G-63-A4
- Zoro # G600528550
product price:Â
$
425.99
/ea
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MQ-1824G-63-A4
- Zoro #
- G600528550
- UPC #
- 041105424650
- Country of Origin
- Multiple
Dimensions
- Overall Width
- 18 in
- Overall Depth
- 24 in
- Overall Height
- 62 in
Details
- Item
- Shelf Plastic Industrial Shelving (4)
- Number of Shelves
- 4
- Color
- Blue/Taupe
- Standards
- HACCP, NSF
- Shelf Style
- Ventilated
- Shelving Material
- Polymer, Steel
- Finish
- Epoxy
- Assembled
- Unassembled
- Shelf Adjustment Type
- Quick-Adjust
- Mounting Hardware Required
- Yes
- Resistance Properties
- Antimicrobial
- Whole Unit Load Capacity
- 2,000 lb
- Shelf Adjustment Increments
- 1 in
- Adjustability
- Adjustable
- Load Capacity per Shelf
- 500 lb
- Includes Mounting Hardware
- No
- Frame Material
- Steel
Description
Shelf Plastic Industrial Shelving (4)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.