Shelf Plastic Industrial Shelving (4), 72 in D, 24 in W, 62 in H, 4 Shelves, Blue/Taupe
Mfr # MQ-2472G-63-A4
Zoro # G400528521
product price:Â $758.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
Key Features
Overall Height
62 in
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Standards
HACCP, NSF
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
MQ-2472G-63-A4
Zoro #
G400528521
UPC #
041105425350
Country of Origin
Multiple
Dimensions
Overall Width
24 in
Overall Depth
72 in
Overall Height
62 in
Details
Item
Shelf Plastic Industrial Shelving (4)
Number of Shelves
4
Color
Blue/Taupe
Shelf Style
Ventilated
Standards
HACCP, NSF
Finish
Epoxy
Shelving Material
Polymer, Steel
Assembled
Unassembled
Mounting Hardware Required
Yes
Frame Material
Steel
Load Capacity per Shelf
500 lb
Adjustability
Adjustable
Shelf Adjustment Type
Quick-Adjust
Shelf Adjustment Increments
1 in
Whole Unit Load Capacity
2,000 lb
Includes Mounting Hardware
No
Resistance Properties
Antimicrobial
Description
Shelf Plastic Industrial Shelving (4), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 72 in, Overall Height 62 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 4, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.