Shop KNAPE & VOGT
Create Account
White Steel Bracket 16 Ga. 14-1/2 in. L 450 lb
- Mfr # 182 WH 14.5
- Zoro # G905267253
product price:
$
5.95
/ea
Sold in multiples of 10 for
$59.50
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 182 WH 14.5
- Zoro #
- G905267253
- UPC #
- 29274191115
- Country of Origin
- Italy
Description
This 14.5 inch bracket features four locking teeth and holds up to 450 lbs. per pair when properly installed. Anti-dislodge safety features. For use with 82 series standards. White finish.
- • Heavy-gauge, all-steel construction provides strong support
- • Double-lug bracket design helps prevent shelves and contents from falling if bumped
- • An optional bracket lock accessory ensures a complete lock into the standard for extra stability
- • High-grade epoxy finish is resistant to chipping and scratching
- • Smooth, rounded corners make for a softer, less intrusive appearance
- • White
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.