Shelf Plastic Industrial Shelving (5), 24 in D, 24 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MQ-2424G-74-S5
Zoro # G500528520
product price:Â $602.99
/eaKey Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MQ-2424G-74-S5
Zoro #
G500528520
UPC #
041105385708
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
24 in
Overall Height
74 in
Details
Item
Shelf Plastic Industrial Shelving (5)
Number of Shelves
5
Color
Blue/Taupe
Shelving Material
Polymer, Steel
Standards
HACCP, NSF
Shelf Style
Ventilated
Finish
Epoxy
Resistance Properties
Antimicrobial
Whole Unit Load Capacity
2,000 lb
Assembled
Unassembled
Load Capacity per Shelf
400 lb
Shelf Adjustment Type
Quick-Adjust
Shelf Adjustment Increments
1 in
Frame Material
Steel
Adjustability
Adjustable
Description
Shelf Plastic Industrial Shelving (5), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 24 in, Overall Height 74 in, Overall Width 24 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge, Load Capacity per Shelf 400 lb
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.