Shop METRO
Additional $100.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Shelf Plastic Industrial Shelving (5), 24 in D, 24 in W, 74 in H, 5 Shelves, Blue/Taupe
- Mfr # MQ-2424G-74-A5
- Zoro # G500528544
product price:Â
$
569.99
/ea
Key Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelf Style
Ventilated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MQ-2424G-74-A5
- Zoro #
- G500528544
- UPC #
- 041105381793
- Country of Origin
- Multiple
- Item
- Shelf Plastic Industrial Shelving (5)
- Number of Shelves
- 5
- Color
- Blue/Taupe
- Standards
- HACCP, NSF
- Shelf Style
- Ventilated
- Finish
- Epoxy
- Shelving Material
- Polymer, Steel
- Mounting Hardware Required
- Yes
- Frame Material
- Steel
- Shelf Adjustment Type
- Quick-Adjust
- Adjustability
- Adjustable
- Resistance Properties
- Antimicrobial
- Whole Unit Load Capacity
- 2,000 lb
- Includes Mounting Hardware
- No
- Shelf Adjustment Increments
- 1 in
- Load Capacity per Shelf
- 400 lb
- Assembled
- Unassembled
Dimensions
- Overall Width
- 24 in
- Overall Depth
- 24 in
- Overall Height
- 74 in
Description
Shelf Plastic Industrial Shelving (5)
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.