Shelf Plastic Industrial Shelving (5), 72 in D, 18 in W, 74 in H, 5 Shelves, Blue/Taupe
Mfr # MQ-1872G-74-A5
Zoro # G000528518
product price:Â $758.99
/eaKey Features
Overall Height
74 in
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelving Material
Polymer, Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MQ-1872G-74-A5
Zoro #
G000528518
UPC #
041105381557
Country of Origin
Multiple
Dimensions
Overall Width
18 in
Overall Depth
72 in
Overall Height
74 in
Details
Item
Shelf Plastic Industrial Shelving (5)
Number of Shelves
5
Color
Blue/Taupe
Standards
HACCP, NSF
Shelving Material
Polymer, Steel
Shelf Style
Ventilated
Finish
Epoxy
Frame Material
Steel
Shelf Adjustment Increments
1 in
Load Capacity per Shelf
400 lb
Resistance Properties
Antimicrobial
Adjustability
Adjustable
Assembled
Unassembled
Shelf Adjustment Type
Quick-Adjust
Whole Unit Load Capacity
2,000 lb
Mounting Hardware Required
Yes
Includes Mounting Hardware
No
Description
Shelf Plastic Industrial Shelving (5), Assembled Unassembled, Adjustability Adjustable, Color Blue/Taupe, Frame Material Steel, Finish Epoxy, Overall Depth 72 in, Overall Height 74 in, Overall Width 18 in, Shelf Adjustment Increments 1 in, Shelf Adjustment Type Quick-Adjust, Shelf Style Ventilated, Shelving Material Polymer, Steel, Industrial Shelving Strength Rating, Whole Unit Load Capacity 2,000 lb, Number of Shelves 5, Mounting Type Wedge, Mounting Hardware Required Yes
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.