Zoro Homepage

Shelf Post, 63 H x 1 in. W, PK2

  • Mfr # MQ63PE - 9995Z

  • Zoro # G1139083


product price: $67.55
/pk 2, $33.78/ea

Key Features

Color
Taupe
Overall Width
1 3/4 in
Overall Depth
1 7/32 in
Overall Height
62 3/16 in
Finish
Epoxy Coated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ63PE - 9995Z
Zoro #
G1139083
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Width
1 3/4 in
Overall Depth
1 7/32 in
Overall Height
62 3/16 in
Post Width
1"
Height
74"
Post Height
63"
Width
1"

Details

Item
Shelving Post
Color
Taupe
Finish
Epoxy Coated
For Use With
MetroMax Shelving
Material
Steel
Includes
(8) MetroMax S Hooks
Finish - Shelving and Racks
Epoxy Coated
Standards
NSF, ISO 9001-9002
Number of Pieces
10
Post Gauge
18 ga
Shelf Adjustment Type
Wedge
Product Type
Shelving Post

Description

Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 62 3/16 in, Overall Width 1 3/4 in, Number of Pieces 10, Post Gauge 18 ga, Shelf Adjustment Type Wedge, Includes (8) MetroMax S Hooks, Standards NSF, ISO 9001-9002, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.