Shelf Post 64"H, Metromax i, 2PK
Mfr # MX63P-2 M9995-8
Zoro # G6413967
product price: $111.99
/pk 2, $56.00/ea
Free Shipping & Returns
Key Features
Material
Polymer
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MX63P-2 M9995-8
Zoro #
G6413967
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
61 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
64"
Post Width
1-1/4"
Height
64"
Details
Material
Polymer
Finish
Epoxy Coated
Color
Taupe
For Use With
MetroMax Shelving
Item
Shelving Post
Includes
(8) MetroMax S Hooks, MetroMax I Collar Plug
Finish - Shelving and Racks
Epoxy Coated
Retail Display Type
Component
Shelf Adjustment Type
Wedge
Number of Pieces
11
Product Type
Shelving Post
Description
Shelving Post, Taupe, Polymer, Epoxy Coated, Overall Height 61 3/16 in, Overall Width 1 3/4 in, Number of Pieces 11, Shelf Adjustment Type Wedge, Includes (8) MetroMax S Hooks, MetroMax I Collar Plug, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.