Zoro Homepage

Shelf Post, 74 H x 1 in. W, PK4

  • Mfr # MQ74UPE

  • Zoro # G2671636


product price: $99.99
/pk 4, $25.00/ea
Free Shipping & Returns

Key Features

Material
Steel
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MQ74UPE
Zoro #
G2671636
UPC #
-
Country of Origin
China

Dimensions

Overall Height
73 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
74"
Height
74"
Width
1"
Post Width
1"

Details

Material
Steel
Finish
Epoxy Coated
Color
Taupe
Standards
NSF, ISO 9001-9002
For Use With
MetroMax Shelving
Item
Shelving Post
Finish - Shelving and Racks
Epoxy Coated
Includes
(4) MetroMax Epoxy Coated Steel Mobile Posts
Retail Display Type
Component
Shelf Adjustment Type
Wedge
Number of Pieces
4
Post Gauge
18 ga
Product Type
Shelving Post

Description

Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 73 3/16 in, Overall Width 1 3/4 in, Number of Pieces 4, Post Gauge 18 ga, Shelf Adjustment Type Wedge, Standards NSF, ISO 9001-9002, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.