Zoro Homepage

Shelf Post 75"H, Metromax i, 2PK

  • Mfr # MX74P-2 M9995-8

  • Zoro # G6698605


product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns

Key Features

Material
Polymer
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Color
Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX74P-2 M9995-8
Zoro #
G6698605
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
74 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
75"
Post Width
1-1/4"
Height
75"

Details

Material
Polymer
Finish
Epoxy Coated
Color
Taupe
For Use With
MetroMax Shelving
Item
Shelving Post
Finish - Shelving and Racks
Epoxy Coated
Includes
(8) MetroMax S Hooks, MetroMax I Collar Plug
Shelf Adjustment Type
Wedge
Number of Pieces
11
Product Type
Shelving Post

Description

Shelving Post, Taupe, Polymer, Epoxy Coated, Overall Height 74 3/16 in, Overall Width 1 3/4 in, Number of Pieces 11, Shelf Adjustment Type Wedge, Includes (8) MetroMax S Hooks, MetroMax I Collar Plug, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.