Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
33PQ-DBM-4
Zoro #
G2864709
UPC #
-
Country of Origin
Unknown
Dimensions
Post Height
34 3/8 in
Height
34"
Post Width
1 in
Details
Item
Wire Shelf Post
Color
Black Matte
Finish
Epoxy
Material
Steel
Wire Shelving Finish
Epoxy
Wire Shelving Material
Steel
For Use With
Metro QwikSlot Shelving
Leveling Feet Included
Yes
Wire Shelf Adjustment Type
qwikSLOT Shelf Clip
Description
Wire Shelf Post, Color Black Matte, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.