Shelf Side/Back Ledge 4"H x 18"W, 2PK
Mfr # L18N-4K3
Zoro # G2733315
product price: $28.45
/pk 2, $14.23/eaKey Features
Material
Polymer, Stainless Steel
Overall Height
4 in
Overall Depth
1 1/2 in
Finish
Epoxy Coated
Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L18N-4K3
Zoro #
G2733315
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
18 in
Width
18"
Height
4"
For Shelf Depth
18 in
Details
Material
Polymer, Stainless Steel
Finish
Epoxy Coated
Color
Green
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Wire Shelving
Item
Ledge
Includes
(2) Shelf Ledge
Description
Ledge, Color Green, Epoxy Coated Finish, Material Polymer, Stainless Steel, For Shelf Depth 18 in, Includes (2) Shelf Ledge, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 18 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.