Zoro Homepage

Shelf Side/Back Ledge 4"H x 18"W, 2PK

  • Mfr # L18WS

  • Zoro # G2266241


product price: $57.65
/pk 2, $28.83/ea

Key Features

Material
Stainless Steel
Overall Height
4 in
Overall Depth
1 1/2 in
Finish
Stainless Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L18WS
Zoro #
G2266241
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
18 in
Height
4"
Width
18"
For Shelf Depth
18 in

Details

Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Solid Shelving
Item
Ledge
Includes
(2) Shelf Ledges

Description

Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 18 in, Includes (2) Shelf Ledges, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 18 in, ISO 9001-9002, NSF Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.