Zoro Homepage

Shelf Side/Back Ledge 4"H x 36"W, 2PK

  • Mfr # L36N-4K3

  • Zoro # G2083821


product price: $47.99
/pk 2, $24.00/ea

Key Features

Material
Polymer, Stainless Steel
Overall Height
4 in
Overall Depth
36 in
Finish
Epoxy Coated
Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
L36N-4K3
Zoro #
G2083821
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Height
4 in
Overall Depth
36 in
Overall Width
36 in
Height
4"
Width
36"
For Shelf Depth
36 in
For Shelf Width
36 in

Details

Material
Polymer, Stainless Steel
Finish
Epoxy Coated
Color
Green
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Wire Shelving
Item
Ledge
Includes
(2) Shelf Ledge

Description

Ledge, Color Green, Epoxy Coated Finish, Material Polymer, Stainless Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (2) Shelf Ledge, Overall Depth 36 in, Overall Height 4 in, Overall Width 36 in, ISO 9001-9002, NSF Standards, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.