Shelf Side/Back Ledge 4"H x 36"W, 2PK
Mfr # L36WS
Zoro # G0664571
product price: $108.99
/pk 2, $54.50/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
4 in
Overall Depth
36 in
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L36WS
Zoro #
G0664571
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Depth
36 in
Overall Width
36 in
Width
36"
Height
4"
For Shelf Depth
36 in
For Shelf Width
36 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Solid Shelving
Item
Ledge
Includes
(2) Shelf Ledges
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Depth 36 in, For Shelf Width 36 in, Includes (2) Shelf Ledges, Overall Depth 36 in, Overall Height 4 in, Overall Width 36 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.