Shelf Side/Back Ledge 4"H x 48"W, 2PK
Mfr # L48WS
Zoro # G3368251
product price: $138.99
/pk 2, $69.50/ea
Free Shipping & Returns
Key Features
Material
Stainless Steel
Overall Height
4 in
Overall Depth
1 1/2 in
Finish
Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L48WS
Zoro #
G3368251
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
48 in
Width
48"
Height
4"
For Shelf Width
48 in
Details
Material
Stainless Steel
Finish
Stainless Steel
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Solid Shelving
Item
Ledge
Includes
(2) Shelf Ledges
Description
Ledge, Color Silver, Stainless Steel Finish, Material Stainless Steel, For Shelf Width 48 in, Includes (2) Shelf Ledges, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 48 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.