Shelf Side/Back Ledge 60"W, 2PK
Mfr # L60N-4C
Zoro # G3378812
product price: $53.99
/pk 2, $27.00/eaKey Features
Material
Steel
Overall Height
4 in
Overall Depth
1 1/2 in
Finish
Chrome
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L60N-4C
Zoro #
G3378812
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Height
4 in
Overall Depth
1 1/2 in
Overall Width
60 in
Height
4"
Width
60"
For Shelf Width
60 in
Details
Material
Steel
Finish
Chrome
Color
Silver
Standards
ISO 9001-9002, NSF
For Use With
Metro Super Erecta Wire Shelving
Item
Ledge
Includes
(2) Shelf Ledge
Description
Ledge, Color Silver, Chrome Finish, Material Steel, For Shelf Width 60 in, Includes (2) Shelf Ledge, Overall Depth 1 1/2 in, Overall Height 4 in, Overall Width 60 in, ISO 9001-9002, NSF Standards, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.