Zoro Homepage

Shelf, Solid Style, 60 in D, 24 in W, 2 3/8 in H, Blue, Taupe

  • Mfr # MX2460F

  • Zoro # G7481853


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Overall Depth
60 in
Overall Height
2 3/8 in
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MX2460F
Zoro #
G7481853
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
24 in
Overall Depth
60 in
Overall Height
2 3/8 in
Width
60"
Depth
24"
Height
1-7/8"

Details

Item
Shelf
Shelving Style
Solid
Material
Antimicrobial Polymer/Type 304 Stainless Steel
Color
Blue, Taupe
Adjustment Type
Split Sleeve
Capacity
800 lb.
For Use With
MetroMax Shelving
Includes
Solid Mat
Shelf Capacity
750 lb
Shelf Style
Solid
Resistance Properties
Antimicrobial; Corrosion-Resistant
Deck Material
Polymer, Stainless Steel
Recommended Environments
Wet; Dry; Harsh

Description

Shelf, Deck Material Polymer, Stainless Steel, Blue, Taupe, Overall Depth 60 in, Overall Height 2 3/8 in, Overall Width 24 in, Shelf Style Solid, Shelf Capacity 750 lb, Includes Solid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.