Zoro Homepage

Shelf Support Brckt, 2-1/4x16-5/8x7-7/16

  • Mfr # 2WS14K3

  • Zoro # G9005272


product price: $54.35
/ea

Key Features

Material
Steel
Color
Green
Finish
Metroseal
Overall Depth
16 in
For Use With
14 in Deep Metro Shelves-Additional Support Bracket and Posts Are Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2WS14K3
Zoro #
G9005272
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Depth
16 in
Width
14"
Depth
16-5/8"
Height
7-7/16"
Overall Height
7 1/2 in
Overall Width
14 in

Details

Material
Steel
Color
Green
Item
Shelf Support Bracket
Finish
Metroseal
For Use With
14 in Deep Metro Shelves-Additional Support Bracket and Posts Are Required
Finish - Shelving and Racks
Epoxy Coated
Shelf Capacity
250 lb
Includes
(1) Split Sleeve

Description

Shelf Support Bracket, Overall Depth 16 in, Overall Height 7 1/2 in, Overall Width 14 in, (1) Split Sleeve, Steel, Green, Metroseal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.