Shelf, Ventilated Style, 30 in D, 24 in W, 3 7/16 in H, Blue, Taupe
Mfr # MQ2430G
Zoro # G2555043
product price:Â $318.99
/pk 4, $79.75/ea
Free Shipping & Returns
Key Features
Shelving Style
Ventilated
Overall Width
24 in
Overall Depth
30 in
Overall Height
3 7/16 in
Material
Antimicrobial Polymer/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ2430G
Zoro #
G2555043
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
24 in
Overall Depth
30 in
Overall Height
3 7/16 in
Height
1-13/16"
Width
30"
Depth
24"
Details
Item
Shelf
Shelving Style
Ventilated
Material
Antimicrobial Polymer/Steel
Color
Blue, Taupe
Includes
Grid Mat
For Use With
MetroMax Shelving
Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Capacity
800 lb.
Finish
Chrome
Shelf Style
Ventilated
Recommended Environments
Wet; Dry; Harsh
Deck Material
Polymer, Steel
Resistance Properties
Antimicrobial; Corrosion-Resistant
Description
Shelf, Deck Material Polymer, Steel, Chrome, Blue, Taupe, Overall Depth 30 in, Overall Height 3 7/16 in, Overall Width 24 in, Shelf Style Ventilated, Shelf Capacity 800 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.