Shelf, Ventilated Style, 72 in D, 18 in W, 3 7/16 in H, Blue, Taupe
Mfr # MQ1872G
Zoro # G2875817
product price:Â $413.99
/pk 4, $103.50/ea
Free Shipping & Returns
Key Features
Shelving Style
Ventilated
Overall Width
18 in
Overall Depth
72 in
Overall Height
3 7/16 in
Material
Antimicrobial Polymer/Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ1872G
Zoro #
G2875817
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Width
18 in
Overall Depth
72 in
Overall Height
3 7/16 in
Width
72"
Height
1-13/16"
Depth
18"
Details
Item
Shelf
Shelving Style
Ventilated
Material
Antimicrobial Polymer/Steel
Color
Blue, Taupe
Shelf Style
Ventilated
Capacity
600 lb.
Shelf Capacity
600 lb
Includes
Grid Mat
Adjustment Type
Split Sleeve
Finish
Chrome
For Use With
MetroMax Shelving
Deck Material
Polymer, Steel
Recommended Environments
Wet; Dry; Harsh
Resistance Properties
Antimicrobial; Corrosion-Resistant
Description
Shelf, Deck Material Polymer, Steel, Chrome, Blue, Taupe, Overall Depth 72 in, Overall Height 3 7/16 in, Overall Width 18 in, Shelf Style Ventilated, Shelf Capacity 600 lb, Includes Grid Mat, Recommended Environments Wet; Dry; Harsh, Resistance Properties Antimicrobial; Corrosion-Resistant, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.