Shlvng Pst, 27 3/16x27 3/16x1 3/4in, Steel
Mfr # MQ27UPE
Zoro # G6841116
product price:Â $30.50
/eaKey Features
Material
Steel
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ27UPE
Zoro #
G6841116
UPC #
-
Country of Origin
China
Dimensions
Overall Height
27 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
27"
Height
27"
Post Width
1-1/2"
Details
Material
Steel
Finish
Epoxy Coated
Color
Taupe
For Use With
MetroMax Shelving
Item
Shelving Post
Includes
(1) MetroMax Epoxy Coated Steel Mobile Post
Finish - Shelving and Racks
Epoxy Coated
Retail Display Type
Component
Shelf Adjustment Type
Wedge
Post Gauge
18 ga
Number of Pieces
1
Product Type
Shelving Post
Description
Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 27 3/16 in, Overall Width 1 3/4 in, Number of Pieces 1, Post Gauge 18 ga, Shelf Adjustment Type Wedge
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.