Shlvng Pst, 53 3/16x53 3/16x1 3/4in, Steel
Mfr # MQ54UPE
Zoro # G6708003
product price:Â $35.00
/eaKey Features
Material
Steel
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Finish
Epoxy Coated
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MQ54UPE
Zoro #
G6708003
UPC #
-
Country of Origin
China
Dimensions
Overall Height
53 3/16 in
Overall Depth
1 7/32 in
Overall Width
1 3/4 in
Post Height
54"
Post Width
1-1/2"
Height
54"
Details
Material
Steel
Finish
Epoxy Coated
Color
Taupe
For Use With
MetroMax Shelving
Item
Shelving Post
Includes
(1) MetroMax Epoxy Coated Steel Mobile Post
Finish - Shelving and Racks
Epoxy Coated
Shelf Adjustment Type
Wedge
Number of Pieces
1
Post Gauge
18 ga
Product Type
Shelving Post
Description
Shelving Post, Taupe, Steel, Epoxy Coated, Overall Height 53 3/16 in, Overall Width 1 3/4 in, Number of Pieces 1, Post Gauge 18 ga, Shelf Adjustment Type Wedge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.