Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Drawer Dividers, 2-1/4"H, Clr, PK3

  • Mfr # MBA114

  • Zoro # G2585095


product price: $20.00
/pk 3, $6.67/ea

Key Features

Material
Styrene Acrylonitrile
Color
Clear
Overall Height
2 1/2 in
Includes
(3) Short Dividers
Overall Depth
6 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MBA114
Zoro #
G2585095
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
2 1/2 in
Overall Depth
6 5/8 in
Overall Width
1/2 in

Details

Material
Styrene Acrylonitrile
Color
Clear
Includes
(3) Short Dividers
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE
Item
Drawer Divider Kit for Medical Carts

Description

Drawer Divider Kit for Medical Carts, Color Clear, Material Styrene Acrylonitrile, For Use With Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, Overall Depth 6 5/8 in, Overall Height 2 1/2 in, Overall Width 1/2 in, Includes (3) Short Dividers, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.