Side Accessory Bracket, 4"H x 18"L
Mfr # MBX205
Zoro # G8985584
product price: $57.19
/eaKey Features
Overall Height
1 in
Overall Width
18 in
Overall Depth
1/2 in
Material
Aluminum
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBX205
Zoro #
G8985584
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
1 in
Overall Width
18 in
Overall Depth
1/2 in
Details
Item
Medical Cart Accessory Bracket
Material
Aluminum
Color
Silver
For Use With
Compact Carts
Industry Type
Healthcare
Includes
Mounting Hardware
Finish
Polyester Coated
Description
Medical Cart Accessory Bracket, Color Silver, Finish Polyester Coated, For Use With Compact Carts, Includes Mounting Hardware, Material Aluminum, Overall Depth 1/2 in, Overall Height 1 in, Overall Width 18 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.