Side Shelf, 14-7/8"L x 17-3/4"W, Taupe
Mfr # MBX230
Zoro # G8985602
product price: $209.99
/ea
Free Shipping & Returns
Key Features
Overall Height
7 1/2 in
Overall Width
18 in
Overall Depth
15 in
Material
Steel
Color
Taupe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MBX230
Zoro #
G8985602
UPC #
-
Country of Origin
United States
Dimensions
Overall Height
7 1/2 in
Overall Width
18 in
Overall Depth
15 in
Details
Item
Side-Mount Medical Cart Shelf
Material
Steel
Color
Taupe
For Use With
Mfr. No. MBX3110TL-DT, MBX1210TL-SB, MBX1210TL-YE, MBX3210TL-RE, MBX3210TL-SB, MBX2201TL-YE, MBC3110TL-DT, MBC3110TL-LT, MBC3110TL-RE, MBC1210TL-YE
Industry Type
Healthcare
Includes
Mounting Hardware
Finish
Powder Coated
Description
Side-Mount Medical Cart Shelf, Overall Height 7 1/2 in, Overall Width 18 in, Overall Depth 15 in, Material Steel, Finish Powder Coated, Color Taupe
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.