Zoro Homepage

Slanted Wire Shelf, 18"D x 36"W x 1/4"H, Chrome

  • Mfr # 1836DNC-1PK

  • Zoro # G3939546


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Depth
18"
Height
1/4"
Material
Steel
Number of Shelves
1
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1836DNC-1PK
Zoro #
G3939546
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
18"
Height
1/4"
Overall Depth
18 in
Lip Height
1/4 in
Overall Width
36 in
Shelf Depth
18 in
Shelf Width
36 in

Details

Item
Slanted Wire Shelf
Material
Steel
Number of Shelves
1
Color
Silver
Finish
Chrome
Adjustment Type
Split Sleeve
Item - Wire Shelves
Slanted Wire Shelf
Shelf Capacity
200 lb
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Finish
Chrome Plated
Wire Shelf Adjustment Type
Split Sleeve
Wire Shelving Material
Steel
Recommended Environments
Dry
Load Capacity
200 lb
Shelf Adjustment Type
Split Sleeve
NSF Certified
Yes
Lip Type
Stationary
Mounting Hardware Required
Yes

Description

Slanted Wire Shelf, Color Silver, Chrome Finish, Material Steel, Mounting Hardware Required Yes, Mounting Location Bottom, Middle; Top, Number of Shelves 1, Overall Depth 18 in, Overall Width 36 in, Shelf Adjustment Type Split Sleeve, Shelf Depth 18 in, Shelf Width 36 in, Load Capacity 200 lb, Lip Type Stationary, Lip Height 1/4 in, Yes NSF Certified, Dry

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.