Zoro Homepage

Solid Shelf, 14 inx1 1/2 inx30 in

  • Mfr # 1430FS

  • Zoro # G8670812


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
14"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1430FS
Zoro #
G8670812
UPC #
-
Country of Origin
Mexico

Dimensions

Width
30"
Depth
14"
Lip Height
1/8 in
Overall Width
30 in
Overall Depth
14 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Includes
(4) Pairs of Split Sleeves
Wire Shelf Adjustment Type
Split Sleeve
For Use With
Metro Super Erecta SiteSelect Posts
Item - Wire Shelves
Solid Shelf
Adjustment Type
Split Sleeve
Standards
NSF
Capacity
800 lb.
Shelf Capacity
800 lb
Wire Shelving Finish
Stainless Steel
Wire Shelving Material
Stainless Steel
Lip Type
Stationary
Load Capacity per Shelf
800 lb
Includes Mounting Hardware
Yes
Number of Pieces
1
Load Capacity
800 lb
Shelf Style
Solid
Recommended Environments
Dry, Harsh, Wet
Shelf Adjustment Type
Split Sleeve

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 30 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.