Zoro Homepage

Solid Shelf, 14 inx1 1/2 inx36 in

  • Mfr # 1436FS

  • Zoro # G8670821


product price: $204.00
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
14"
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1436FS
Zoro #
G8670821
UPC #
-
Country of Origin
Mexico

Dimensions

Width
36"
Depth
14"
Overall Width
36 in
Overall Depth
14 in
Lip Height
1/8 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Aluminum, Stainless Steel
Color
Silver
Finish
Stainless steel
Includes
(4) Pairs of Split Sleeves
Standards
NSF
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
800 lb
Adjustment Type
Split Sleeve
Item - Wire Shelves
Solid Shelf
Wire Shelving Finish
Stainless Steel
Capacity
800 lb.
Wire Shelving Material
Stainless Steel
Number of Pieces
1
Shelf Adjustment Type
Split Sleeve
Lip Type
Stationary
Recommended Environments
Dry, Harsh, Wet
Load Capacity per Shelf
800 lb
Shelf Style
Solid
Load Capacity
800 lb
Includes Mounting Hardware
Yes

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 14 in, Overall Height 1 1/2 in, Overall Width 36 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Includes Mounting Hardware Yes, Silver, Aluminum, Stainless Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.