Zoro Homepage

Solid Shelf, 18 inx1 1/2 inx48 in

  • Mfr # 1848FG

  • Zoro # G7485651


product price: $104.00
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Depth
18"
Material
Steel
Color
Silver
Finish
Zinc-Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1848FG
Zoro #
G7485651
UPC #
-
Country of Origin
Mexico

Dimensions

Width
48"
Depth
18"
Overall Depth
18 in
Lip Height
1/8 in
Overall Width
48 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Steel
Color
Silver
Finish
Zinc-Plated
Wire Shelf Adjustment Type
Split Sleeve
Standards
NSF
Shelf Capacity
800 lb
Wire Shelving Finish
Galvanized
Includes
(4) Pairs of Split Sleeves
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Capacity
800 lb.
Adjustment Type
Split Sleeve
Item - Wire Shelves
Solid Shelf
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Number of Pieces
1
Load Capacity
800 lb
Load Capacity per Shelf
800 lb
Recommended Environments
Dry, Harsh, Wet
Shelf Style
Solid

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 800 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 48 in, 800 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.