Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Shelf, 18 inx1 1/2 inx60 in

  • Mfr # 1860FG

  • Zoro # G8670715


product price: $118.00
/ea
Free Shipping & Returns

Key Features

Shelving Style
Solid
Width
60"
Depth
18"
Material
Steel
Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1860FG
Zoro #
G8670715
UPC #
-
Country of Origin
Mexico

Dimensions

Width
60"
Depth
18"
Overall Width
60 in
Lip Height
1/8 in
Overall Depth
18 in
Overall Height
1 1/2 in

Details

Item
Solid Shelf
Shelving Style
Solid
Material
Steel
Color
Silver
Finish
Zinc-Plated
Item - Wire Shelves
Solid Shelf
Wire Shelf Adjustment Type
Split Sleeve
Shelf Capacity
600 lb
Includes
(4) Pairs of Split Sleeves
Wire Shelving Finish
Galvanized
Capacity
600 lb.
For Use With
Metro Super Erecta SiteSelect Posts
Wire Shelving Material
Steel
Standards
NSF
Adjustment Type
Split Sleeve
Load Capacity
600 lb
Lip Type
Stationary
Shelf Adjustment Type
Split Sleeve
Shelf Style
Solid
Load Capacity per Shelf
600 lb
Number of Pieces
1
Recommended Environments
Dry, Harsh, Wet

Description

Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, (4) Pairs of Split Sleeves, Silver, Zinc-Plated, Steel, Number of Pieces 1, Dry, Harsh, Wet, NSF

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.