Solid Shelf, 18 inx1 1/2 inx60 in, PK5
Mfr # 1860FS
Zoro # G2646646
product price: $1,312.99
/pk 5, $262.60/ea
Free Shipping & Returns
Key Features
Shelving Style
Solid
Width
60"
Depth
18"
Height
1-1/4"
Material
Aluminum, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1860FS
Zoro #
G2646646
UPC #
-
Country of Origin
Mexico
Dimensions
Width
60"
Depth
18"
Height
1-1/4"
Overall Depth
18 in
Lip Height
1/8 in
Overall Width
60 in
Overall Height
1 1/2 in
Description
Solid Shelf, Solid Shelf Style, Split Sleeve Shelf Adjustment Type, Load Capacity per Shelf 600 lb, Lip Height 1/8 in, Lip Type Stationary, Overall Depth 18 in, Overall Height 1 1/2 in, Overall Width 60 in, 600 lb Load Capacity, Silver, Aluminum, Stainless Steel, Number of Pieces 5, Dry, Harsh, Wet, NSF, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.